5 Core

Programmable Space Heater, with Led Display Wall Outlet Electric Heater with Adjustable Thermostat and Timer for Home Office Indoor Use With Remote Control 500 Watt ETL Approved 5 Core PIH (Discontinued)


This Product is Discontinued
Shop for all Portable Electric Heaters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 Core Programmable Space Heater, with Led Display Wall Outlet Electric Heater with Adjustable Thermostat and Timer for Home Office Indoor Use With Remote Control 500 Watt ETL Approved
· LOW ENERGY CONSUMPTION: The electric heater runs at a low power of 500 watts, it will not overload the circuit, perfect for small spaces; it can save more money than other space heaters that runs at a higher watts. It's a great choice for people who living in cold climates.
· DIGITAL THERMOSTAT: Unlike most space heaters just have options for low medium and high, but this gives you actual degrees. Ability to be adjusted by the desired temperature from 60°F to 90°F. Set the thermostat to your desired temp and it turns itself on and off to maintain that temp.
· TIMER FUNCTION: This space heater is for indoor use & designed with a timer function from 1 to 12 hours in 1 hour increment. For auto turning on, please make sure the heater is turned off, then press the " Timer " button until the led display shows the number of hours you want. For auto turning off, please turn on the heater first, then keep pressing the “timer " button till it reach your desire time.
· OVERHEAT PROTECTION: The built-in overheat protection system will shut off the heater automatically when the parts of the small space heater overheat to ensure safety.
· QUIET AND FAST HEATING:Extremely quiet. It is for smaller places like offices or dorm rooms desk table indoors. Use it at home when you don’t want to heat up the entire house with other centralized heaters. It's very quiet so it won't keep you awake at night.
Description
5 Core Heater- Designed with safe ceramic element interior and cool-touch exterior, Overheat Protection prevents accidents or damages from occurring.
The portable heater allows you to heat up the spaces you are in to reduce energy consumption. You can lower your thermostat and lower your energy bills. Also it is usable for bathroom.
Specifications
Material: Plastic
Input: 110-120V AC 60Hz 500W
Temperature range: 15(60°F)-32°C( 90°F)(Panel display Celsius)
Dimension: 4.34" x 2.96" x 7.09"
Amperage is 3.18
Quiet Heater
Low noise when working ,give you a quiet and sweet dream. You can bring it to bedroom, office, living room, bathroom; it is a personal space heater meets all kinds of your need.
Thermostat and Overheat protection
the heater has a thermostat that can be kept for 1-12 hours, which will keep your ambient temperature near the temperature you set.
Wall-Outlet Space Heater, Mini Ceramic Fan Heater with Timer and LED Display, Specially Designed for Dorm, Bedroom, Office.
The lower power usage saves money and helps to eliminate tripping the circuit breaker if multiple portable heaters are used in an office setting.
Note:
1. Be careful not to let water splash in.
2. Manual measurement, there may be an error of 1-2cm.
3. Due to different displays, there may be slight color difference.
NOTE: If there is a "natural wind" function, press and hold the "+-" key for three seconds to start, display CC; continue to press the "+-" key for three seconds to turn off, display "natural wind" set before starting.


  • •LOW ENERGY CONSUMPTION: The electric heater runs at a low power of 500 watts, it will not overload the circuit, perfect for small spaces; it can save more money than other space heaters that runs at a higher watts. It's a great choice for people who living in cold climates.
  • •DIGITAL THERMOSTAT: Unlike most space heaters just have options for low medium and high, but this gives you actual degrees. Ability to be adjusted by the desired temperature from 60°F to 90°F. Set the thermostat to your desired temp and it turns itself on and off to maintain that temp.
  • •TIMER FUNCTION: This space heater is for indoor use & designed with a timer function from 1 to 12 hours in 1 hour increment. For auto turning on, please make sure the heater is turned off, then press the " Timer " button until the led display shows the number of hours you want. For auto turning off, please turn on the heater first, then keep pressing the “timer " button till it reach your desire time.
  • •OVERHEAT PROTECTION: The built-in overheat protection system will shut off the heater automatically when the parts of the small space heater overheat to ensure safety.
  • •QUIET AND FAST HEATING: Extremely quiet. It is for smaller places like offices or dorm rooms desk table indoors. Use it at home when you don’t want to heat up the entire house with other centralized heaters. It's very quiet so it won't keep you awake at night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.