5 Core

Kitchen Food Scale 11Lb/ 5KG | Digital Touch Screen Black Tempered Glass Scale | Weight KG, LB, GM for Cooking, Baking, Batteries Included 5 Core K 43 (Discontinued)


This Product is Discontinued
Shop for all Food Scales
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # K 43
  • Zoro # G2590980
  • UPC #
    810047160090
  • Country of Origin India
  • Category Food Scales

Description

5 Core’S Kitchen Scale’S Accurate Weight Readings That Are Always Right!
Combining New Advanced Buttons, A Tempered Glass Surface And New Sensors, The 11 Lb. 5 Core Kitchen Scale Is The Industry'S Improved Models. It Features An Elegant Reflective Black Surface Made From High-Quality Tempered Glass That Is 3 Times Stronger Than Normal Glass. This Digital Glass Kitchen Scale Includes 4 High Precision Latest Generation Sensors To Deliver Superior Accuracy And The Fastest Response Times For The Quick Paced Chef. It Combines All This Technology Into A Contemporary Thin Design And Stands Out As A Show Piece For The Modern Kitchen. Using 5 Core Food Scale Daily Will Assist In Proper Portion Control And Weight Management Which Is Helpful Following A Diet Or The Food Pyramid.
• Cautions: Please Read And Follow The Instructions Before Using.
• The Platform Of Our Kitchen Scale Is Made Of Tempered Glass, Please Avoid Any Hard Impact Or Striking The Glass With A Hardened Point
• Please Choose A Container That Will Safely Balance On The Platform Without Tipping Or Falling When Using The Tare Function.
5 Core Digital Kitchen Scale
Digital Kitchen Scales Is A Workhorse In The Kitchen. This All-Purpose Food Scale Is An Essential Part Of Any Household; This Scale Has All The Basic Functions You Need For Multiple Kitchen Tasks.
• 1. The Max Capacity Is 11Lb/5Kg And Weighs Accurately To 0.1Oz/1G Fine Increments. The Sensitive Mechanisms Will Give You The Best And Most Accurate Results.
• 2. 5 Core Kitchen Food Scale Includes A Tare Function That Allows You To Zero Out A Weight When Using A Bowl/Plate As A Container Or Working With Multiple Ingredients.
• 3. Convenient Auto-Off Feature To Preserve The Battery Life Of The 2-Aaa (1.5 Volt) Batteries.
• 4. 1.89 Inch Big Size Lcd And Red Back Light For Easy Reading
• 5. Dimensions: Length: 8.7 Inch, Width: 6.6 Inch, Height: 0.8 Inch-Cute Size Design For Easy Keeping
• 6. Tempered Glass Material Is Food Grade For Healthier Life
Package Contents:
• 1 X Food Scale
• 2 X Aaa Batteries
• 1 X Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products