5 Core

Dynamic Cardioid Electret Condenser Golden Finish Microphone Mic-5530 (Discontinued)


This Product is Discontinued
Shop for all Microphones
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # MIC-5530
  • Zoro # G2588829
  • UPC #
    810047161240
  • Country of Origin India
  • Category Microphones

Description

5C Mm 5530 Condenser Microphone Premium Quality Unidirectional Condenser Microphone With Elegant Looks Ofgolden Zinc-Plated Body, Ideal To Use At Public Addressing Events, Rendering Great Mouth To Microphone Reception. Features: *High-Output Neodymium Magnet In Cartridge *Golden Zinc-Plated Body Of Microphone Providing Elegant Looks * Unidirectional Microphone With Mouth To Mic Reception Of More Than 5 Inches * Runs On 1.5 Volt Aa-Sized Battery *4.5M X 0.5Mm Low Noise Microphone Cable *Comes With A Foam Cover Which Keeps The Microphonesafe And Dust-Free Usp: *Golden Metal-Plated Ball With Thick Foam For Shock/Dust Proofing Cartridge. *We Have The Largest Range Of Wired Microphones *Acoustically Designed For Easy Compatibility With All Pa System *Perfectly Molded Body For Handling The Microphone Easily *Comes In Steel-Fabricated Plastic Box With Intelligent Clip Lock & Handle For Convenience And Easy Carry. Technical Specifications : *Cartridge - Electret Condenser *Impedance - 1200 Ohms *Pattern - Uni-Directional *Frequency Response - 30-15Khz *Sensitivity(0Db=1Vpa) - 43 Db *Gain - >130Db *Mouth To Mic Reception - 3-Inch To 4-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products