5 Core

Amplifier Home Audio Receiver Amp Home Stereo System USB Input Mic Aux Mini Amplifier For Speakers Surround Sound 5 Core AMP SA35 (Discontinued)


This Product is Discontinued
Shop for all Receivers & Amplifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 Core Power Stereo Amplifier System - Great Fun for Home Audio
5CORE presents 5C AMP 35 user-friendly, optimum-strength Mini Amplifier featuring high output sound amplification ideally suited to use at tourist coaches, publicity vans among other places.5 Core AMP SA35 is a professional karaoke amplifier with multiple functions. It has a powerful thrust of 220 watts peak power, excellent audio processing chip, monitoring function, FM one-click search channel function, dual-microphone jack, USB, SD card, and other functions. It is definitely the first choice for home karaoke, desktop amplification, music monitoring, and teaching scenes.
Fully-functional Remote Controlled Digital Stereo Amplifier
Bass, Treble, Balance and Master Volume Controller in the Amplifier
RCA socket Inputs to easily connect with DVD, TV, Mobile, Laptop
Can provide output to four speakers for better surround sound effect
MMC/ TF Input, AUX Input, MIC Input, USB
Separate P-38 Jack for low impedance Microphone Input
Inbuilt FM facility with an attached Antenna for proper reception in low signal areas.
Two-way power Source Mini Amplifier – AC 220V-240V (50Hz/60Hz) and 12V DC Operation
FM/Aux Switch to choose between the modes and Mic.
Powder-coated high-grade Sheet Metal Chassis with an easy to carry handle


  • •Fully-functional Remote Controlled Digital Stereo Amplifier
  • •Bass, Treble, Balance and Master Volume Controller in the Amplifier
  • •socket Inputs to easily connect with DVD, TV, Mobile, Laptop
  • •Can provide output to four speakers for better surround sound effect
  • •MMC/ TF Input, AUX Input, MIC Input, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products