5 Core

5 Core Wall Speaker System 2Way 20W Power Mini Box In-Wall Mount Speakers Heavy Duty ABS Enclosure (Discontinued)


This Product is Discontinued
Shop for all Corded Speakers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience extraordinary sound with our versatile indoor/outdoor wall speakers, delivering 20W RMS power. Digitally optimized for expansive dispersion and deep bass, they offer loud and clear full-range sound. Effortlessly mount them with swivel brackets for high-fidelity audio anywhere. Built tough with UV-resistant coating and housed in ABS enclosures, they withstand all weather conditions, providing a spacious sound stage for various applications.


  • • Versatile Indoor/Outdoor Use: Designed for both indoor and outdoor placement, delivering extraordinary sound with 20W RMS power.
  • •Digitally Optimized Performance: 5 Core Wall Speakers digitally optimized for expansive dispersion, synchronized for full-range sound with deep bass.
  • •Effortless Mounting: Swivel brackets allow easy, quick mounting in any open space for high-fidelity sounds.
  • •All-Weather Resistant: 2-way wall speakers withstand every season, coated with UV-resistant resin, housed in an ABS enclosure.
  • •Engineered for Great Sound: Utilizing a high excursion speaker, these wall speakers create a spacious sound stage for various applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products