Shop All PA System Accessories
5 Core
5 Core Speaker Stands Pair Tripod Tall DJ Studio Monitor 72" Pole Mount Red
Mfr # SS ECO 2PK RED WoB
Zoro # G510878318
product price: $37.65
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75 in
- Overall Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5 Core
- MFR # SS ECO 2PK RED WoB
- Zoro # G510878318
- UPC # 810099498530
- Country of Origin United States
- Category PA System Accessories
Dimensions
Width | 4.75 in |
Overall Length (In.) | 10 in |
Description
Adjustable Speakers Stand Height from 40 to 72 inches. The rugged metal tubing provides stability on every level.Durable Metal Construction and three-layer anti-rust coating provide long-lasting and corrosion-resistant PA speaker stands.Stable and Safe Speaker Holder with non-slip feet and equal weight distribution.Universal Stands supports speaker, monitors with a 35mm hole diameter.Portable Speaker Stands with collapsible legs for easy transportation and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- ACER 11.6 in. N100 4GB 128GB Windows 11PE Notebook, Black (NX.VYMAA.001)
- ADESSO Antimicrobial Lighted Kybd (AKB-139EB)
- GARNER PRODUCTS Lightweight CD Case with 3 Rows Holds up to 65 Jewel Cases or up to 200 Plastic Sleeves (TBHECD3BK)
- SENNHEISER ELECTRONIC COMMUNICATIONS Wireless Lavalier Set. Includes (1) Em Xsw 2, (1) Sk Xsw, (1) Me 2-Ii (507122)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Pyle Pro Pmp35R Professional Megaphone/Bullhorn With Siren & Voice Recorder (PMP35R)
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- 5 Core PA System Accessories