5 Core

5 Core Premium Vocal Dynamic Cardioid Handheld Microphone Neodymium Magnet Unidirectional Mic, 16ft Detachable XLR Deluxe Cable to ¼ Audio Jack, Mic Clip, On/Off Switch for Karaoke Singing (ND-5800X) (Discontinued)


This Product is Discontinued
Shop for all Microphones
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # ND-5800X
  • Zoro # G2602375
  • UPC #
    810047160656
  • Country of Origin India
  • Category Microphones

Description

With High-Output Neodymium Cartridge In Magnet, 5 Core 5C Mm Nd 5800X Wired Microphone In Neodymium Series Is Embossed With The Heavy-Duty Material, Fine-Quality Soldering, And Shockproof Body To Render Clear And Placid Sound Reproduction.
Features:
*Metallic Black Body With Elegant Paint Finish
* 4-5 Inch Hand-Held Reception From Mouth
*Shock/Dust Proofing Of Cartridge With Metal Ball Having Thick Foam
*Universally Matched 3-Pin Professional Xlr Connector
*4.5 Meters Coaxial, Shielded Low Noise Cable
*Unidirectional Microphones
Usp:
*High-Quality Neodymium Magnet In Cartridge
*Best Quality Pp Metal With Powder Coating/Paint For Professional Look
*We Have The Largest Range Of Wired Microphones
*Easily Compatible With All Pa System
*Perfect Molded Body For Handling The Microphone Easily
Technical Specifications:
*Type - Dynamic Moving Coil
*Unidirectional Microphone
*Freq. Resp. - 50 To 16Khz
*Output Impedance - 600 Ohms
*Sensitivity - @ 1 Khz, Open Circuit Voltage -55 Dbv/Pal (1.79 Mv)
*Connector - Three -Pin Professional Audio (Xlr), Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products