5 Core

5 Core PA Horn Speaker 2Pc Outdoor 6.5x12.5" Siren Loudpeaker - 35W RMS Loud Megaphone Driver Horn (Discontinued)


This Product is Discontinued
Shop for all PA Amplifiers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # SUH-300 2Pcs
  • Zoro # G009118574
  • UPC #
    810099496758
  • Country of Origin China
  • Category PA Amplifiers

Description

Looking for a powerful PA system that can elevate any event or performance to the next level? Look no further than our heavy-duty PA speaker system. With a 35-watt max power rating and the ability to amplify frequencies ranging from 400 Hz - 5 KHz, this horn speaker is ideal for everything from music and public speaking to emergency vehicles like Ambulances, Police Cars, Trucks, and more. The 5 Core ABS horn is designed for easy maneuverability and positioning with a 180-degree swiveling adjustable bracket, giving you complete control over the direction and angle of the sound. And with included mounting brackets and hardware, installation is a breeze.


  • •This PA horn speaker amplifies sound clearly with 35 watts of power, ensuring desired loudness for playing tracks loudly while reflecting your style.
  • •The 5 Core horn PA outdoor loudspeaker boasts a 400Hz to 5KHz frequency range, 8-ohm impedance, 102dB SPL, and full-range sound reproduction.
  • •Installation is a breeze with included mounting bracket and hardware for this compact 13.5x13x7.5 power horn speaker, easily integrating into existing systems.
  • •Made with a dynamic ABS design, this compact horn speaker offers a sturdy structure for easy mounting and installation into your sound setup.
  • •Setting up your PA loudspeaker is hassle-free with the heavy-duty Aluminium clamp included, providing a quick and easy installation process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products