5 Core

5 Core Guitar Stool - w Comfortable Padded Seat - Foot Rest - Guitar Holder w 300 Lbs Capacity (Discontinued)


This Product is Discontinued
Shop for all Indoor Game Tables

Key Features

  • Width 14 in
  • Length 37 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14 in
Length 37 in

Description

Super Comfortable High-Density Sponge: The thick and super comfortable sponge seat prevents your guitar stool from deforming after prolonged use.Made for Guitarists: More than just a stool, this guitar holder brings you and your guitar closer together, making guitar practice easier without compromising your comfort.Anti-Slip Design: The 5 Core guitar chair has rubber sleeves that keep your guitar seat from moving when you play. Stable and Sturdy Built: The guitar holder on this guitar stool is as good as a regular guitar stand.Premium Quality & Carefully Packaged: You can get our super comfortable guitar stool with confidence, as they offer sturdiness and stable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products