5 Core

5 Core Drum Throne - Height Adjustable Guitar Stool - Thick Padded Comfortable Drummer Chair Black (Discontinued)


This Product is Discontinued
Shop for all Indoor Game Tables

Key Features

  • Width 13.2 in
  • Length 15.6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13.2 in
Length 15.6 in

Description

Discover the ultimate comfort of drumming with our drum throne stool, featuring high-density 3 inches thick memory foam. The drum stool's height is adjustable up to 22.5 inches. Built from rigid metal with coated anti-rust paint, this drummer chair is stable and sturdy and has a heavy weight capacity of 200 lbs. This versatile drum throne can be used as a makeup chair, cello stool, guitar chair, DJ chair, and more. Elevate your musical experience with an adjustable drummer seat.


  • •Drum Stool with High Density 3 inch thick memory foam for ultimate comfort & prevents the drum stool from deforming.
  • •Height Adjustable Drum Throne up to 22.5 inches to ensure a comfortable height for performance.
  • •Anti Slip Guitar Stool Design has rubber non-skid sleeves to prevent the drum throne from slipping.
  • •Premium Drum Throne Seat with super strong bearing pressure. It has a weight capacity and can carry 200 lbs.
  • •Musician Chair with Wide Applications can be used as a Drum Throne, Cello Stool, DJ Chair, or Bass Stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products