5 Core

5 Core Audio DJ Mixer 12 Channel Stereo Sound Board Console - w Bluetooth - USB - 48V Phantom Power (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all PA System Accessories

Key Features

  • Width 17 in
  • Overall Length (In.) 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 17 in
Overall Length (In.) 22 in

Description

12 Channel Professional Premium USB audio mixer 11 mono and 2 stereo inputs with digital music effects.DJ mixing Board with Bluetooth, USB, and Digital Display supports multi-format playback and wireless connection. MP3 input via USB, and a recording & save songs on a USB.EQ and Fader Control PA Mixer to fine-tune the sound with greater precision and achieve clearer, crisper sound quality.Multiple Device Input Method: The 12 channel DJ mixing Board compatible with XLR and 1/4 inch inputs also connect to PC, mobile, microphones, guitars, and other instruments.DJ Audio Mixer has functions like PAN, DELAY, REPEAT. This XLR Mixer also has dedicated output controls for each channel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products