5 Core

5 Core 7 Piece Drum Microphone Kit - Dynamic XLR Mic - Kick Bass Tom Snare Cymbal Set for Drummers (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Microphones

Key Features

  • Cable Length 18 in
  • Width 12.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # DM 7ACC YLW
  • Zoro # G210878311
  • UPC #
    810099498929
  • Country of Origin United States
  • Category Microphones

Dimensions

Cable Length 18 in
Width 12.5 in

Description

High Quality 7 drum mic set features durable metal housing and a sleek design. Reinforced metal mesh grill avoids abrasion and damage.High Output Instrument Microphone with cardioid pattern to pick up sound smoothly and handle extreme sound pressure levels without distortion.Quick and Easy Setup with 4 mic clamps, you can easily secure the bass drum, snare drum, and other instrument microphones on stands or drums.Versatile bass drum mic perfect for recording cymbals, jazzy drums, percussion, and other instruments for studio, stage, rehearsals, and shows.Drum Mic Set Package Contains 1x Bass/ kick drum microphone, 4x Snare/ toms drum microphone, 2x Overhead condenser microphone, 4x microphone clamp, 2x Mic Sponge, 1x Carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products