5 Core

5 Core 4x6 Direct Thermal Shipping Labels, 4 Rolls 250 Labels per Roll, Perforated, Mailing Postage Shipping Label Compatible with Zebra Rollo & Other thermal Printers, Commercial Use DTL 4PK (Discontinued)


This Product is Discontinued
Shop for all Shipping Labels
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DESCRIPTION 5 Core 4"x6" thermal direct shipping labels, Print is clear, not easy to fade. 5 Core labels Application Supported: Parcel delivery labels, logistics distribution labels, cross transfer label, retail shelf label, warehouse management label, Address label; Weighing labels for groceries, cooked food, bread, hot food labels, self-weighing labels, retail labels; Product tags, production tags, industrial tags, RFID tags, etc. 5 Core advocates the attitude of green, energy-saving, and low-carbon development. We adopt advanced thermal technology in printers instead of carbon cartridges, advocating environmental protection with young people. We are hoping for more appropriate solutions to retailing, logistics, warehousing, and catering industries. **PLEASE NOTE: THESE LABELS ARE NOT COMPATIBLE WITH DYMO PRINTERS**


  • •[HIGH-QUALITY]- Smudge-Free & Fade-Resistant labels. Resists Scratches, Water, Dirt, Dust, and Grease. The thermal labels use upgrade material that prints crystal clear images and easy-to-read barcodes. 5 Core, Arkscan, Zebra, Fargo, Elton, Rollo, Sato, Intermec, Datamax, Printronix, and other direct thermal printers. USPS, UPS, FedEx, DHL Amazon, eBay & PAYPAL Approved.
  • •[WIDE COMPATIBILITY]- 5 Core labels Application Supports: Parcel delivery labels, logistics distribution labels, cross transfer labels, retail shelf labels, warehouse management labels, Address labels, weighing labels for groceries, cooked food, bread, hot food labels, self-weighing labels, retail labels; Product tags, production tags, industrial tags, RFID tags, etc. NOT COMPATIBLE WITH DYMO PRINTERS.
  • •[ULTRA STRONG ADHESIVE]- Super permanent adhesive to almost any box or mailer, including the corrugated boxes and envelopes, will not detach during shipping. Just peel and stick without having to use packing tape.
  • •[SPECIFICATION]- 4” X 6”. 1 roll = 250 labels. Standard size for platforms: Amazon, eBay, Shopify, FedEx, UPS, USPS, PayPal, etc.
  • •[PERFORATED]- Blank 4x6 mailing label with the perforated line for easily peeling off. 5 Core advocates the attitude of green, energy-saving, and low-carbon development. We adopt advanced thermal technology in printers instead of carbon cartridges, advocating environmental protection with young people.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products