5 Core

5 Core 4.5 Inch Wall Mount Home Speaker System Indoor/Outdoor 30W Moist Proof All Weather Resistance High Performance Surround Sound Wall Speakers with Effortless Mounting Swivel Brackets Wired WS-60 (Discontinued)


This Product is Discontinued
Shop for all Speaker Stands & Mounts
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Premium-Quality 5C Ws-60 Wall Speaker Delivers High-Fidelity Full-Bandwidth Sound And Is Apt For Installations At All Small To Large Building Structures. 5 Core Wall Speakers Are Weather-Resistant With Being Placid And High-Intelligible.
Features:
* Low Distortion Full Range Hi-Fi Speakers With Fine Cloth Edge Cone.
* Low Carbon Forged Iron T-Yoke & Y-30 Approved Ferrite Magnet
* Flush Mount Speaker Design For In-Wall Installation.
* Sturdy And Rugged Look For Professional Use.
* Wide, Multi Directional Sound Coverage
* High Power Handling Capacity
Technical Specifications:
*Output Power - 50W
*Frequency Response - 88Hz-20Khz
*Spl At 1 Khz - 88Db
*Woofer - 4.5 Inches
*Operation Common - 100/70V Operated
Usp:
* Customized Design Of Wall Speaker - Best Grade Pp Plastic/Mdf Used For Solid Acoustics.
* Output Power Range: 10W To 100W
* Wide Range Includes Multiple Grill Designs, Color And Sizes To Match Desired Decor
* High Graded Pp Plastic/Metal Rotatable Clamp For Wall Mounting
* Cloth Layer To Protect Speakers From Dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products