5 Core

15W Qi Wireless Charger Fast Charging Pad Dock For Samsung iPhone MG (Discontinued)


This Product is Discontinued
Shop for all Cell Phone Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

About ItemConvenient Qi Wireless Charging: Experience seamless charging by using the 5 Core charging dock Station. A well-designed wireless charger for iPhone and Android gives you the freedom to eliminate over-dependency on fragile wires. It is a case-friendly charging station meaning the charging doesnt stop even with the case attached to the phone.Ultra Slim: With a thickness of just 0.3 inches, this wireless charging pad boasts an ultra-slim design that enables you to carry it with ease in your pocket or bag. The inclusion of Type-C cables ensures faster charging speeds for Your Qi-compatible devices.Sleek Design: This charging pad features a unique design that is ideal for AirPods and offers anti-Skid protection. To get the best charging results, place your device on the center of the wireless charging pad's silicone ring. The four silicone pads located underneath the charger are also anti-skid.Safe and Certified: This wireless charger has been certified by QI and UL and features Multifunctional Intelligent Protect Technology that provides various safety measures such as temperature control, over-voltage protection, over-current protection, short-circuit prevention, and Foreign Object Detection. These features guarantee your safety while using the device.Case-friendly & sleep-friendly charging: The 5 Core Wireless charger is compatible with most smartphone cases that are up to 4mm thick. However, cases made of metal or featuring external attachments such as magnets, credit cards, grips, and stands will trigger foreign object detection and can interfere with charging. The sleep-friendly LED indicator shows the charging status without disturbing your sleep.Product DescriptionAre you tired of dealing with messy cables and tangled wires every time you need to charge your device? Say goodbye to that headache with our state-of-the-art wireless charger! The 5 Core wireless charger is the perfect companion for your AirPods and any QI-enabled smartphones.The portable charging station will complement any workspace or home decor with a sleek and stylish design. Plus, it's incredibly easy to use! Simply place your device on the charging pad, and watch as it charges wirelessly. The 5 Core wireless charger also boasts advanced charging features like temperature control, surge protection, and short-circuit prevention to keep your devices safe. Upgrade your charging game today with our wireless charger!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products