Shop All Surge Protectors
5-2-1 Compressor Saver
Surge Protector, 1 Phase, 120/240V, 2 Poles, 2
Mfr # SPD60
Zoro # G8512314
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 600V (L-G, L-N), 900V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5-2-1 Compressor Saver
- MFR # SPD60
- Zoro # G8512314
- UPC # 750377520600
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 4.98 in |
Depth | 1.8 in |
Width | 3.48 in |
Chase Nipple Size | 1/2 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 60 kA, Depth 1.8 in, Enclosure Material ABS, Enclosure NEMA Rating 4X, Joules 720 J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- WOODS Surge Protectr 8Out Blk (41618)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3 (STP480S07)
- 5-2-1 Compressor Saver Power System Protection