Shop All Network Serial Cables
4Xem
4XEM 4XMDPDP6 6 ft. 2 m Mini DisplayPort to DisplayPort Adapter Cable
Mfr # 4XMDPDP6
Zoro # G404037876
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4Xem
- MFR # 4XMDPDP6
- Zoro # G404037876
- UPC # 873791006571
- Country of Origin China
- Category Network Serial Cables
Description
Connect any device with a mini displayport, including your macbook, macbook pro or macbook air, to an hdmi enabled tv, monitor or projector. 4Xems mini displayport to hdmi cables hook things up in a snap, delivering crystal clear audio and high resolution video signals up to 1080p.
Specifications- Length: 6 ft.
- Size: 2 m
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- JVC Full-Size Headphones (HARX500)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- ADD-ON Addon Cisco Sfp-H25G-Cu2M Compatible Taa Compliant 25Gbase-Cu Sfp28 (SFP-H25G-CU2M-AO)
- ADD-ON Addon Cisco Qsfp-H40G-Cu3M Compatible Taa Compliant 40Gbase-Cu Qsfp+ (QSFP-H40G-CU3M-AO)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- ADD-ON Adddon Hp J9284D To Intel Xdacbl5M Compatible Taa Compliant (ADD-SHPDSIN-PDAC5M)
- EZGENERATION Connect Your Serial Devices, And Transfer Your Files - 1 m Db9 Null Modem Cable (EZ7241)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- CABLE WHOLESALE SCSI II cable, HPDB50 Half Pitch DB50 Male, 25 Twisted Pairs, 6 foot (10P1-02106)
- 4Xem Network Serial Cables