4XEM 4XLIGHTNINGHDMI 8 Pin Lightning to HDMI Adapter
Mfr # 4XLIGHTNINGHDMI
Zoro # G704136484
Product Information
- Brand 4Xem
- MFR # 4XLIGHTNINGHDMI
- Zoro # G704136484
- UPC # 873791007349
- Country of Origin China
- Category Battery Chargers
Description
Connect all your apple iphone, ipad, or ipods with 8-pin apple lightning connection to your hdtv with 4xems lightning digital av adapter. The lightning digital av adapter supports mirroring of what is displayed on your device screen. Mirror your apps, presentations, websites, slideshows and much more directly to your hdmi compatible tv or projector. Pair with any of our 4xem hdmi cable like 4xhdmimm3ft or our pro series 4xhdmi4k2kpro3 for complete 4xem quality and durability. Our apple compatible cables deliver dependable performance and durability with the reinforced molded ends to prevent excessive usage wear.
Specifications- Pins: 8
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona CUSTOM-107 6V Replacement Lithium Battery 2.9 mAh for Programmable Logic Controller (CUSTOM-107)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 (ML22-123115)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery - 2 Pack (ML5-12MP2160734)
- VERBATIM DRIVE, STORE N FLIP, 32GB, 2PK (VER70061)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- EGO Dual Port Charger (CH2800D)
- MIGHTY MAX BATTERY 24V 5Amp Charger for Activecare Prowler 3310, 3410 3 Stage Automatic (MAX3496842)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- CLORE AUTOMOTIVE 10A 12/24V Solar Pro-Logix Battery Charger (PL2410)
- NITECORE UCN4 PRO Dual-Slot USB QuickCharge 2.0 Charger for Canon LP-E4 & LP-E4N Camera Batteries (UCN4)
- 4Xem Battery Chargers