Shop All VGA Connectors & Cables
4Xem
4XEM 4XDPMVGAM10FT 10 ft. 3M Displayport to VGA Adapter Cable - Black
Mfr # 4XDPMVGAM10FT
Zoro # G003734107
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4Xem
- MFR # 4XDPMVGAM10FT
- Zoro # G003734107
- UPC # 873791011896
- Country of Origin China
- Category VGA Connectors & Cables
Description
Specifications
- Product Type: Video Cable
- Cable Type: DisplayPort/VGA
- Cable Length: 10 ft.
- Connector on First End: 1 x 20-pin DisplayPort Male Digital Audio/Video
- Connector on Second End: 1 x 15-pin HD-15 Male VGA
- Supported Resolution: 1920 x 1200
- Color: Black
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- DIRECTV Directv SLSPF Slim Line Dish Antenna - Slspf NO LNB (SLSPF)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- ADD-ON Addon Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- 4Xem VGA Connectors & Cables