Shop All DVI Adapters & Cables
4Xem
4XEM 4XDPMDVIM10FT 10 ft. 3M Displayport to DVI Adapter Cable
Mfr # 4XDPMDVIM10FT
Zoro # G903859146
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 4Xem
- MFR # 4XDPMDVIM10FT
- Zoro # G903859146
- UPC # 873791011933
- Country of Origin China
- Category DVI Adapters & Cables
Description
Specifications
- Product Type: Video Cable
- Cable Type: DisplayPort/DVI
- Cable Length: 10 ft.
- Connector on First End: 1 x 20-pin DisplayPort Male Digital Audio/Video
- Connector on Second End: 1 x 25-pin DVI-D (Dual-Link) Male Digital Video
- Shielding: Yes
- Supported Resolution: 1900 x 1200
- Color: Black
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- HONEYWELL CBL-500-300-S00 10' Straight USB Interface Cable for Scanners (105500300S00)
- 4XEM 8 in. Display Port DVI Dual Link Adapter DVI-D 24 Plus 5 Pin Converter (4XDPDVID)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- SWE-TECH 3C Apple/Mac Mini Gender Changer, DB15 Female to DB15 Female (FWT31D2-02400)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- SWE-TECH 3C Apple/Mac Mini Gender Changer, DB15 Male to DB15 Male (FWT31D2-02100)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- 4Xem DVI Adapters & Cables