Shop All Wall Shelving
4D Concepts
4D Concepts 621130 Anacortes Three Shelf Piping; Black Pipe with Brown Shelves
Mfr # 621130
Zoro # G404051810
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 621130
- Zoro # G404051810
- UPC # 649423621302
- Country of Origin China
- Category Wall Shelving
Description
The Anacortes Three Shelf Piping Unit is a great way to add organization to your space with an open shelving concept. The rustic wood shelf provides the classic rustic look making it a great addition into any room. The piping can easily be fastened to the wall or you can use the feet to set it on the floor. This is a great approach to shelving allowing you to place it anywhere in your interior space. Clean with dry non-abrasive clothe. Assembly required.
Features- Can be mounted or placed on floor
- Holds up to 10lbs per shelf
- Industrial Metal piping
- Rustic weathered wood top
- Color: Black Pipe & Brown Shelves
- Material: Metal and wood
- Product Type: Shelving
- Dimension: 35.4 x 29.9 x 7.9 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- NEXEL Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D (B1137058GZ)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1836)
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121PR)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- 4D Concepts Wall Shelving