4D Concepts 603121 Windsor Spacesave with Baskets; Black Metal - Slate & Weave
Mfr # 603121
Zoro # G404051803
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 603121
- Zoro # G404051803
- UPC # 649423631219
- Country of Origin China
- Category Wall Shelving
Description
What a wonderful storage space saving unit for your bathroom! This space saver has a total of three fixed shelves of which the top two are finished in rich black durable paint and come with slatted shelves for that needed ventilation in the bathroom. The third shelf has a decorative rustic natural slate top to give that added touch. The two large woven baskets rest on the shelf and are easy to pull out for that additional storage for washclothes or any of your nick knacks. The space saver fits nicely in any bathroom in the home and offers additional storage. With hand crafted rounded uprights it gives this spacesaver the soft designer look you that you would find in the many designer stores. The metal is finished with a powder coated system that makes it resistant to many of the harsh elements in the bathroom. The scissor metal back adds additonal strength to this spacesaver and makes it a great fit for your bathroom. Constructed of metal. Clean with a dry non abrasive cloth.
Features- Assembly required
- Color: Black Metal, Slate & Weave
- Collection: Windsor
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (30124GREEN)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-WM Hose Holder (HH-WM)
- GLOBAL EQUIPMENT Replacement Inlet Valve For Nexel® Models 243028, 243029 & 243030 (04.003.010)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- 4D Concepts Wall Shelving