4D Concepts 159913 72 in. Slatted Metal Frame Boltzero Entry Hall Bench with Slatted Bottom Shelf & 4 Stationary Hooks - Washed Walnut & Grey Metal
Mfr # 159913
Zoro # G004028694
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 159913
- Zoro # G004028694
- UPC # 649423599137
- Country of Origin Unknown
- Category Garment Racks
Description
Would it not be great if everyone would put away their shoes and stop leaving their keys on the kitchen counter. Your home would finally get that clean and organized. The Boltzero Entry Hall Tree might just be that piece to help you actually achieve that look. The Hall Tree is constructed with patented cutting edge technology that requires No Tools for assembly which makes putting this item together a breeze. The classic charm of this tall hall tree is hard to miss. It comes with a lower and upper shelf that great for storing backpacks, shoes and boots. The sturdy steel frame is finished in a rich grey finish and the seat and shelf are finished in washed walnut. Clean with a dry non abrasive cloth. Assembly required.
Features- Requires no tools for assembly
- Decorative slatted metal back
- Slatted bottom shelf for additional storage
- Includes 4 stationary hooks
- 1 laminated shelf
- Color: Washed Walnut & Grey Metal
- Size: 72 inch
- Material: Metal
- Frame: Slatted Metal Frame
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- 4D CONCEPTS 4D Concepts 621123 Anacortes Hall Tree - Black Pipe with Brown Shelves (621123)
- 4D CONCEPTS 4D Concepts 159313 72 x 30 x 17.7 in. Boltzero Entry Hall Tree Bench (159313)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- SAFAVIEH Gordon 3 Tier Garment Rack- Chrome - 72.2 x 17.7 x in. (HAC1009A)
- SIMPLE SPACES Garment Hook White 6-Hook (SS-HG6-50-PE-3L)
- HONEY-CAN-DO Folding Garment Rack (GAR-01268)
- 4D Concepts Garment Racks