Shop All Desks
4D Concepts
4D Concepts 154000 Montage Midcentury Desk; White - 30.2 x 40.2 x 15.6 in.
Mfr # 154000
Zoro # G003922993
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 154000
- Zoro # G003922993
- UPC # 6494231540000
- Country of Origin China
- Category Desks
Description
Working has not been so much fun but when you have a desk like this you won't mind working at this attractive desk. Designed in a mid-century modern style, it features shaped tapered legs, square handle drawer pull, and a white finish. There's plenty of clean surface space for you to tackle the task at hand, while two drawers ,that open on metal slides, provide accessible storage. Easy assembly required.
Features- Decorative silver metal handles
- 2 large drawers that open on metal slides
- 2 drawers
- Collection: Montage Midcentury
- Color: White
- Dimension: 30.2" H x 40.2" W x 15.6" D
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- TRUE Hinge Pin (832103)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- 4D CONCEPTS 4D Concepts 89848 Arlington Wall Shelf with Desk - Dark Cappuccino (89848)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103MW)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- FLASH FURNITURE Clifton Rustic Walnut Computer Desk with (NAN-CLIFTON-RU-GG)
- BESTAR Bestar U Desk W/ Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series (93879-1659)
- 4D Concepts Desks