Shop All Bed Frames
4D Concepts
4D Concepts 143443 Amelia Twin Bed; Textured Bronze
Mfr # 143443
Zoro # G303681170
original price:
$177.99
14% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 143443
- Zoro # G303681170
- UPC # 649423143439
- Country of Origin China
- Category Bed Frames
Description
The Bed in a Box Twin Metal Bed is the perfect addition to add a touch of modern style to any bedroom in the home. Its curved headboard, footboard and decorative spindles gives this product a designer look. Durable metal framing, side rails and support legs stability and durability. Metal slats provide further support to the body and mattress. Finished in a rich bronze textured finish. This bed can be wiped clean with a soft dry cloth. This helps keep them looking as good as new for years to come.
Features- Decorative spindles
- Textured finished
- Height: 27.375"
- Width: 78.5"
- Color: Textured Bronze
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- 4D CONCEPTS 4D Concepts 121472 Bed in a Box; Black (121472)
- FLASH FURNITURE Navy Velvet Queen Platform Bed with Headboard (YK-1079-NAVY-Q-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, King, Beige (HG-BM-20-GG)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- FLASH FURNITURE Platform Bed Set, Tribeca, Full, Beige (HG-BM-18-GG)
- BAXTON STUDIO Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen (197-11598-ZORO)
- 4D Concepts Bed Frames