4D Concepts 12701 9.75 x 8.5 x 12.75 in. Storage Bin; White
Mfr # 12701
Zoro # G103762406
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4D Concepts
- MFR # 12701
- Zoro # G103762406
- UPC # 649423127019
- Country of Origin China
- Category Industrial Storage Cabinets
Description
The ultimate storage headboard is great for a boys room. This large twin headboard is any kids dream with storage for games, hand held gaming machines right at their fingertips. The headboard surface is vacuum formed with gently rolled edges. This durable pvc laminate makes this item a great choice for any child's room. The Green and Pink tall folding canvas drawers (Dwr 9.75"w x 8.5"d x 12.75"h) rest gently on the shelf and have canvas handles on both sides of the drawer for removing, or pulling completely out and taking with you to another room in the house. Constructed of Composite Board and highly durable PVC laminate. Clean with a dry non abrasive cloth. Assembly required.
Features- Twin headboard with 4 storage drawers
- Fabric drawers that are removable
- Pink and Green fabric drawers in white headboard
- Twin Size Headboard
- Color: White
- Size: Twin
- Style: Kids
- Material: Wood
- Dimension: 9.75 x 8.5 x 12.75 in.
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12"W x 7.75"D x 6"H Riser Display, PK4 (515311)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- 4D Concepts Industrial Storage Cabinets