Shop All Coffee and Tea
4C
Iced Tea Mix, Lemon, 559 lb Tub
Mfr # 91785
Zoro # G807354464
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Tub
- Beverage Flavor Lemon
- Net Weight 5.87 lbs
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 4C
- MFR # 91785
- Zoro # G807354464
- UPC # 41387917857
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Tub |
Beverage Flavor | Lemon |
Net Weight | 5.87 lbs |
Standards | Kosher Certified |
Description
Sweeten up that boring water with this4C Iced Tea Mix Made from real tea leaves, this lemonflavored tea mix makes up to 35 quarts of deliciously sweet and tart iced tea This resealable tub is over five pounds of loose tea mix, perfect for your kitchen at home, the office breakroom, or your office desk to turn that bottled water into something delicious Naturally contains protective antioxidants and has half the caffeine as a cup of coffee
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Heat Sealing Bar (Wcvsb) (35808)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- STAR MANUFACTURING Bottom Grate 17 X 12 (Z3078)
- KIKKOMAN Kikkoman Pearl Organic Smart Original Soymilk 8 oz., PK24 (06183)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6663)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7674)
- NESTLE ESPRESSO, WHOLEBEANS, 2LBS (NES59095)
- AUTHENTIC DONUT SHOP BLEND French Caramel, Soft Coffee Pods, PK96 PK (RI8300)
- WOLFGANG PUCK COFFEE Vienna Coffee House 2.5 oz Fraction Packs, PK18 PK (010637)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- STARBUCKS COFFEE, COLOMBIAN, 8 PACK (SBK12407839)
- 4C Beverages