Shop All Storage Cabinet Parts
3Rd Hand Hd
3rd Hand Extendable Utility Pole
Mfr # 3-HAND-5'HD
Zoro # G4222504
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 57 to 144"
- Height 12 ft
- Width 1 3/16 in
- Material Steel; ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3Rd Hand Hd
- MFR # 3-HAND-5'HD
- Zoro # G4222504
- UPC # 663807980007
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Length | 57 to 144" |
Height | 12 ft |
Width | 1 3/16 in |
Maximum Extension Height | 12 ft |
Minimum Extension Height | 4.75 ft |
Details
Color | Black/Red |
Item | 3rd Hand Extendable Utility Pole |
Material | Steel; ABS |
Includes | 3rd Hand Pole, Dust Barrier Foot, (2) 3 x 3 Feet |
Product Type | Telescoping Pole |
Features | Rugged |
For Use With | Dust Barrier; Bracing; Supporting |
Application | Dust Barrier |
Pole Type | Telescoping |
Description
3rd Hand Extendable Utility Pole, Material Steel; ABS, Maximum Extension Height 12 ft, Minimum Extension Height 4.75 ft, Width 1 3/16 in, Color Black/Red, Includes 3rd Hand Pole, Dust Barrier Foot, (2) 3 x 3 Feet, For Use With Dust Barrier; Bracing; Supporting, Application Dust Barrier, Features Rugged, Height 12 ft, Pole Type Telescoping, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-361872-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB214YL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for 30Wx27D Modular Drawer Cabinet Black (316079)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- TENNSCO Caster Kit, 36 in W x 18 in D, Med Gray (CK18GR)
- 3Rd Hand Hd Storage Cabinet Parts