Shop All Computer Mice
3P Experts
3P Experts Wireless Optical Pocket Pen Mouse Black
Mfr # 3PX-MOUSEPEN-BLK
Zoro # G104123923
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-MOUSEPEN-BLK
- Zoro # G104123923
- UPC # 616361359987
- Country of Origin China
- Category Computer Mice
Description
It is a wireless mouse you hold like a pen! Write, click, swipe, or even use the flying scroll feature with ease! The enhanced optical technology lets you accurately work on any surface. No software to install, just plug the receiver into any USB port and the Wireless Mouse Pen automatically connects.
Features- Ergonomic pen design
- Works on any surface with pinpoint accuracy
- Communicates from up to 30 feet away
- 2-in-1 design flip over and use as a stylus
- Compatible with desktops, laptops, and tablets via USB
- No software to install just plug receiver into USB port
- Better control and accuracy than a traditional mouse
- Write, click, swipe, or use the scroll wheel
- 1 Mouse Pen
- 1 USB 2.4GHz Receiver
- 1 Stand
- Color: Black
- Supports: Android/Linux/MacOS/Windows ME/ NT/2000/XP/Vista/Windows 7/8/10
- Adjustable 3-resolutions: 800/1200/1600 dpi
- wireless connection: 4GHz
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate PC640RF (ML4-645103945)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- LOGITECH Wireless Mouse M510 (910001822)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- LOGITECH Design Coll Wrls Mouse Cotton (910-007055)
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- LOGITECH MX Anywhere 3 for Business Wireless Mouse, 32.8 ft Wireless Range, Right Hand Use, Graphite (910-006204)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- 3P Experts Computer Mice