3P Experts Rotating Facial Cleanser Brush
Mfr # 3PX-3N1FACIALCLS
Zoro # G104123763
Product Information
- Brand 3P Experts
- MFR # 3PX-3N1FACIALCLS
- Zoro # G104123763
- UPC # 616361359079
- Country of Origin China
- Category Face and Body Lotions
Description
Full 360 deg rotary cleaning system, thoroughly penetrates and removes your pore impurities, revealing a smooth complexion. Cleanses the skin up to 600% better than hands alone.
3 ROTATING BRUSH HEADS-Deep cleansing brush/soft brush/silicone brush. The PBT brush contains 17,000 silky-soft bristles is much softer than normal for daily deep cleansing or gentle exfoliation helping to renew skin cells, smooth skin’s surface, and reveal a more radiant complexion. TWO SPEED SETTINGS: Switch between high speed and low speed, switching between deep clean and gentle exfoliation. SUITABLE for ALL SKIN TYPES: Suitable for women and men with normal, sensitive, oily, and dry skin.
WATERPROOF: Unique IPX5 waterproof function, water resistant and safe for use in tub or shower. (Do not immerse it in water for a long time). It helps to protect your brush heads against bacteria and moisture.
Specifications- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVLON CURLING IRON CERAMC1.25"" (RVIR1081)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ALWAYS Sanitary Napkin w/Wings, 6 3/4 in L, PK6 (12458)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Individual) (11007)
- TWO OLD GOATS Two Old Goats Lotn 8 Oz (A&F 8 OZ)
- DUKE CANNON Winter Survival Tube 7 pk, 7PK (WINTERTUBE)
- PHARMACOPIA Lotion 125oz, 200PK (F-BLTN0933)
- DIONIS HND CRM&LIP BLM VANL 2PK (C33117-2)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- ZOGICS Organics Lotion, Fresh Air, 1 gallon (OLFA128-Single)
- OASIS Lotion, 1 oz Tube, PK288 (LT-OAS-T-1709)
- 3P Experts Face and Body Lotions