3P Experts Mosquito Repellent Patches - Pack of 60
Mfr # 3PX-MSQPTCH60
Zoro # G704123736
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-MSQPTCH60
- Zoro # G704123736
- UPC # 688397791482
- Country of Origin China
- Category Insect Repellents
Description
100% Natural Materials-Our Insect repellent patch are made of 100% Natural citronella, Lemongrass and Geraniol essential oils, NON-toxic, deet-free, no chemical smell. Each lasts up to 72 hours. Wide Application-Mosquito repellent Patch can place on clothing, pant, shirt, chairs, tables for indoor and outdoor. When you want to host BBQ, go on a camping trip or any other outdoor adventure, this insect repellent stickers will be your perfect companions. 6 Kind of Animals Cute Patch-There are 6 kind of animals. Adorable shape and 100% natural mosquito patches are very suitable for kids and adults.
Features- Protecting your skin from bite without harmful chemicals, safety and healthy
- Lasting protection-healthy insect repellents keep mosquitoes away from you and your family. each lasts up to 72 hours
- Pack of 60
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Water Soluble Plant Food, White & Blue (JA23311)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (698537)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- ETS HACH ETS Hach 551236 AquaCheck 7-in-1 Test Strip Total Chlorine & Bromine; Silver; 100 Count (551236)
- OFF OFF! Insect Repellent Coil For Mosquitoes 1.06 oz (75204)
- VIC WEST IMPORTERS LTD CO Grandpa Gus's Old Time Natural Repellents (GSS-8-15)
- SUMMIT CHEMICAL Mosquito Control Dunks, Pk2 00102, 2PK (102-12)
- RAID MAX Perimeter Protection, 30 oz Bottle (659436)
- OFF OFF! Deep Woods Insect Repellent Liquid For Flies 4 oz (71764)
- SERENELIFE Compact & Portable Mosquito Repeller, Insect Pest Control, PSLMRP15 (PSLMRP15)
- JT EATON Trap Fly Window Stick 5 Pack (443)
- 3P Experts Insect Repellents