3P Experts Heat Resistant BBQ Gloves Black
Mfr # 3PX-BBQGLVSO2-BLK
Zoro # G704035213
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-BBQGLVSO2-BLK
- Zoro # G704035213
- UPC # 781159519949
- Country of Origin China
- Category Cookware
Description
The perfect helper for high heat cooking, baking or grilling, these gloves are made of premium materials that provide comfort with maximum heat protection. Enhanced Heat Resistant: Ultra-high strength Dayan aramid fiber provide the highest heat resistance of 1472 deg F. Safe and worry-free whether cooking, baking, pot-holding, or grilling. Easy to Clean & Store: Machine washable. Has a loop in the inside cuff to hang up when not in use. One size fits all: 8 in. palm length, plus an extra 5.7 in. wrist guard length. 4.5 in. cuff width lets you easily put them on or take them off.
Features- The oven gloves consist of 3 materials creating a perfect balance of protection and comfort
- Silicone constructed in a pattern provides non-slip protection, flexible enough to hold small kitchen utensils
- An ultra-high strength dayan aramid fiber for high heat, cut, acid and alkali resistance
- Polyester cotton which provides a soft, comfortable inside lining
- Color: Black
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Equal Single Serve Packets Blue 1g, PK600 (61050)
- VULCAN HART Door Spring (112014-2)
- STAR MANUFACTURING Knob - Indicator (2R-200768)
- STAR MANUFACTURING Thermostat (2T-6447)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- CAMBRO Full Size Translucent Handled Food Pan Cover (10PPCH190)
- HOME PLUS Durable Foil 12-3/4 in. W X 17-3/8 in. L Oval Roaster Pan Silver (D72113)
- NATIONAL PRESTO Pressure Ckr 6Qt Prgmbl (02141)
- MEPRA Mepra 30207928 28 cm Non-Stick Frying Pan Stile (30207928)
- MATFER BOURGEAT 14 in Black Steel Fry Pan (62007)
- VOLLRATH Vollrath 20x20" Flatware Rack (5267110)
- 3P Experts Cookware