Shop All Keyboards
3P Experts
3P Experts Folding Wireless Touch Keyboard Black
Mfr # 3PX-BTFK
Zoro # G803763406
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-BTFK
- Zoro # G803763406
- UPC # 688397791666
- Country of Origin China
- Category Keyboards
Description
Having a hard time of typing text messages using your phone or tablets touchscreen. Save time and work faster with the newest foldable Wireless Keyboard on the market. Stay connected on your phone and tablet freely, anywhere you go, using this Foldable Touch Keyboard. Set yourself free from being tethered to your computer. This foldable keyboard fully functions with your smartphone or tablet.
Includes- 1 x Wireless Keyboard, 1 x USB Cable, 1 x User Manual
- Turn on the power at the side of the keyboard, a blue light will illuminate, press the Wireless connection button, the blue light will twinkle and go into pairing mode. Open your smartphone/tablets connection settings. You will find the Keyboard and click to begin pairing. Enter password to successfully pair devices. Once your keyboard is paired, you are free to use.
- Color: Black
- Wireless Version: 3
- Keyboard Layout: 64 Keys
- Working Distance: 15m
- Working Voltage: 3.7 V
- Lithium Battery Capacity: 140 mAh
- Use Key Working Current: 3 mA
- Use Touchpad Working Current: 8.63 mA
- Standby Current: 0.25 mA
- Sleep Time: 10 Minutes
- Awaken Way: Arbitrarily key to awaken
- Touchpad Size: 302 x 97 x 8 mm/11.9" x 3.8" x 0.31(Open)
- Keyboard Size: 152 x 97 x 12 mm/5.98" x 3.8" x 0.47" (Fold)
- Compatible System: Win/ iOS/ Android
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- KINESIS Freestyle2 Kb W/V3 V-L (KB830PB-US)
- LOGITECH MX Keys Mini Rose (920-010474)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- MAN & MACHINE Slimcool Low Profile Keyboard, SCLP/B5 (SCLP/B5)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- A4TECH LED Backlight Keyboard- USB- US layout- with blue backlight (KD-126)
- 3P Experts Keyboards