Shop All Watches & Fitness Trackers
3P Experts
3P Experts Fit Timez Multifunction Fitness Watch Rose
Mfr # RG-FITTIMEZ-ROSE
Zoro # G704035091
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # RG-FITTIMEZ-ROSE
- Zoro # G704035091
- UPC # 616361360846
- Country of Origin China
- Category Watches & Fitness Trackers
Description
Fit Timez brings you real-time body fitness and health data in a slim, comfortable, affordable smartwatch. Track your temperature, blood pressure, heart rate, and blood oxygen level during daily activities. Synchronize with your smartphone to receive call and text notifications, alarm reminders, and various social media interface.
Features- HS6620 Chip
- 3 axis G-sensor
- 96 TFT color screen
- 0BLE Bluetooth (low power consumption)
- 90mAh Polymer lithium battery
- USB Direct charging
- Charging time Approx. 1.5H
- On a full charge 3-5 days of use, 15 days of standby
- Data storage 7 days of detailed exercise records, 23 days of daily totals
- IP67 Water resistant Splash-proof and sweat-proof
- Compatible systems Android 4.4 and above, iOS 8.4 and above
- Step CountingCalorie TrackingDistance Tracking
- Sleep DataBody TemperatureBlood PressureHeartrateBlood Oxygen Levels
- Phone Call AlertText Message AlertSocial Media Notification
- Alarm RemindersSilent/Vibrate ModeStopwatch
- This watch does NOT replace any medical device and is not advertised as such. Official medical equipment used by trained personnel should be used in the process of diagnosis and treatment. Please consult a physician with any blood pressure issues and confirm readings with a certified medical device.Please avoid using and storing the device in places of high temperature and high humidity.
- Color: Dusty Rose
- Bracelet size: 4.8 x 1.9 x 1 cm
- Wristband size: 2.5 x 1.9 x 0.2 cm
- Phone App Interface: WearFit 2.0
- Material: PC & Silicone
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 9 Volt 12 Pack (UL129VB)
- UNIVERSAL POWER GROUP 12 Volt 5.0AH Battery (UB1250)
- IKKEGOL IKKEGOL 10003 30 x 22 mm. Jewellers Loupe Eye Magnifying Glass Jewelers Magnifier Golden (10003)
- GARMIN Instinct Outdoor GPS Watch Tundra 1.77" x 1.77" x 0.60" (010-02064-01)
- TIMEX Expedition Acadia Rugged Black Resin Case, Natural Dial, Brown/Black Fabric Strap (TW4B26500)
- ZAYAAN HEALTH Scrub Wear Chroma Balance Medical Watch, Black (BLZH-MS-DF12-1B)
- GROOVE LIFE WEDDING BAND TWILGHT SZ7 (R8-108-07)
- PYLE Sports Training Gps, PSGP310PN (PSGP310PN)
- STRIKER Victorian Dome Watch (ST38638)
- 3P Experts Watches & Fitness Trackers