Shop All Grill Accessories
3P Experts
3P Experts Copper Grill & Baking Mats - Pack of 5
Mfr # RG-COOKMAT5
Zoro # G903707881
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # RG-COOKMAT5
- Zoro # G903707881
- UPC # 616361360655
- Country of Origin China
- Category Grill Accessories
Description
Never worry about your food sticking to the grates or falling through the cracks and flare-ups are a thing of the past!
These Copper Grill and Baking Mats are the perfect companion to any kitchen. Use them on the grill or in the oven. Cook the juiciest steaks, smoke tender chicken, and saut the thinnest cut vegetables with ease or bake your favorite cookie recipe and keep your oven and grill looking shiny new!
Features- Dishwasher Safe:
- Easy To Clean; Reusable; Store Rolled Up Or Flat
- Perfect Size & Thickness Ample Size At 1316; Thin Enough To Leave Grill Marks And Flavor Intact, Yet Thick Enough To Provide Ultimate Heat Resistance And Durability
- 100% Non-Stick Surface No Need To Use Oils Or Fats Making Your Food Healthier And Clean Up A Breeze
- Made From Top Quality Materials Made From 100% Pfoa-Free Materials And Premium Non-Stick Ptfe-Fiberglass Coating, They Can Last For Years To Come
- Safe up to 500°F
- Pack of 5
- Size: 16" x 13 "
- Color: Copper
- Material: PFOA Free, PTFE-fiberglass coating
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Regulator Valve Lp 10Psi (7000)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No Fitting (HP150WHITELF)
- GRILL MARK Porcelain Coated Steel Heat Plate 20 in. L For Universal (08782ACE)
- MASTERBUILT GRILL CVR GRAVITY 560 (MB20080220)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257118 22 in. Grill Zone Flexible Wire Fish Basket; Brushed Nickel (257118)
- AVENGER BBQ Tube Burner For Weber Grills (69785)
- WEBER Premium Grill Cover, 51 in W, 177 in D, 42 in H, Polyester, Black (7139)
- BROILMASTER Broilmaster SS26P Stainless Steel Post - Patio with Base (SS26P)
- MASTERBUILT Masterbuilt Manufacturing 218012 Smoker Sausage Hanger (218012)
- 3P Experts Grill Accessories