Shop All Toothbrushes
3P Experts
3P Experts 5 Mode Sonic Electric Toothbrush White
Mfr # 3PX-5MTBRUSH-WHT
Zoro # G704124047
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-5MTBRUSH-WHT
- Zoro # G704124047
- UPC # 616361360280
- Country of Origin China
- Category Toothbrushes
Description
The revolutionary magnetic levitation acoustic vibration technology creates a high frequency sound wave vibration of 38000 times per minute, thoroughly cleaning between teeth and leaving nowhere for plaque to hide!
Features- Magnetic Levitation Acoustic Vibration Technology
- Automatic Memory After each brushing the toothbrush will remember the last selected mode
- Intelligent Zone Change Reminder
- LED charging display - Red when charging, green when fully charged
- One-button operation
- USB Charging Port
- 600mAh battery with a DC5C-1A charging rate
- 8 Hour charging time will last for 7-15 days on a single charge
- DuPont high quality soft bristle head
- IPX7 waterproof
- 1. Standard Clean 2-minute standard mode
- 2. Polish Puts a high polish on your teeth
- 3. Mild for a gentler clean in sensitive areas
- 4. Whitening 2-minute standard mode + 30 second polish
- 5. Sensitive Use for sensitive teeth
- 1x Sonic Electric Toothbrush Base; 4x Brush Heads; 1x Soft Gum/Tongue Brush; 1x Brush Head Cover; 1x USB Power Cord (outlet plug not included); 1x Instruction Manual
- Color: White
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Lifeline Data Card, Med Capacity (DDC-6)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- ORAL-B Healthy Clean Toothbrush, 72Pk (41010904)
- OCLEAN Flow White (850041696225)
- CAMCO POP-A-TOOTHBRUSH, 2-BRUSH, PINK, FFP (57205)
- LUXURY NECESSITIES - BOXED Dental Kit, 200PK (HA-BX-026)
- QUICK SHAVE Standard Replacement Toothbrush Head 6PK (QU26554)
- CAMCO POP-A-TOOTHBRUSH, 4-BRUSH, BLACK (57207)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- 3P Experts Toothbrushes