3P Experts 5-In-1 LED Skin Tightening Black
Mfr # 3PX-FTW-BLK
Zoro # G104123633
Product Information
- Brand 3P Experts
- MFR # 3PX-FTW-BLK
- Zoro # G104123633
- UPC # 688397792069
- Country of Origin China
- Category Face and Body Lotions
Description
A Device that is Effective at the removal of wrinkles, fine lines, puffiness, saggy skin. This LED skin tightening device will solve all your skins problem Giving You The Youthful Skin You Deserve.
By using our 5 in 1 LED Light Therapy you can instantly transmit all the nutrients that your skin needs to eliminate those fine lines, remove wrinkles and kill the bacteria which creates acne and blemishes.
Removes fine lines and wrinkles, improve forehead lines and sagging jowls, make facial muscles smoother and tighter. Skin looks a lot younger after a few usages.
Radio Frequency helps to improve the loose skin condition in a fast way, make you younger with smoother skin. You can feel the skin tightening after the first time use.
COLLAGEN& ELASTIN PRODUCTION-This newly produced collagen acts as a wrinkle fillerand elastin helps to maintain skins natural elasticity. Thus making the skin smoother and good looking.
Features- Helps to fight against various skin problems like redness, acne, spider veins or rosacea
- Improves absorption of skincare products, overall skin color and evenness by diluting pigmentation, dark spots, and freckles
- Color: Black
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin Receptacle, White (250-201W)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- NEXCARE Absolute Waterproof First Aid Tape, Foam, 1 x 180 (731)
- PETER THOMAS ROTH Peter Thomas Roth 173789 Mega-Rich Body Lotion; 235 ml-8 oz (173789)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03179)
- RAIN BREEZE RainBreze Hand BodyLotion 1 OzTbe, 288PK (2302065)
- DIONIS Goat Milk Peppermint Scent Hand Cream 1 oz (C33213-8)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- BLISTEX No Scent Medicated Lip Ointment 0.21 oz (21220)
- LUBRIDERM Skin Therapy Hand & Body Lotion, 16 oz Pump Bottle (48323EA)
- 3P Experts Skin Care