Shop All USB Cables
3P Experts
3P Experts 4-Port USB 3 Portable Data Hub
Mfr # 3PX-4USBH4
Zoro # G903893744
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-4USBH4
- Zoro # G903893744
- UPC # 608912210205
- Country of Origin China
- Category USB Cables
Description
Easy expansion: connect peripherals like mice, keyboards, Flash drives, card readers, or an external Hard Drive to your laptop or desktop computer.
Sleek & Slim Design: With its premium aluminum exterior and compact design, this hub is the perfect partner for your devices.
Super speed data transfer: USB 3.0 Ports transfer photos, videos, and music at up to 5Gbps; 10x faster than USB 2. 0.
Features- Portable: Very light and comfortable to carry anywhere
- Fast setup: No software or drivers; no bulky power brick just plug and play
- USB 3.0 4-Port
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0305-W)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- EZGENERATION Connect A 2.5in Sata Hard Drive To Your Computer Using A Portable Cable With Ua (EZ131866)
- MONOPRICE SlimRun AV USB 3.1 Type-C to HDMI Video Cable_ 75ft_ 4K@60Hz_ Fiber Op (38584)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- SANOXY Braided USB Type C to Type C Fast Charging Data Sync USB-C to USB-C Cable 6ft Black (SANOXY-CABLE9)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- EVOLVE A-Male to B-Male USB 2.0 Gold Cables 10-ft (EV117276)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- 3P Experts USB Cables