3P Experts

3P Experts 4-In-1 Electric Razor Shaver for Men


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This electric razor for men is a 4 in 1 multi-functional, which makes your life easier, for shaving beard, sideburns/hair, nose trimmer, facial cleaning. With advanced 4D floating technology, the electric shaver/rotary shaver with precision blades technique adapts to the contours of the face, neck and even the jaw. Rounded edges move smoothly over skin to reduce irritation, give you a completely smooth, close and comfortable experience.

The whole body of the electric razor is waterproof, allows you to use this electric shaver whether wet or dry. Enjoy your dry shaving when sitting on sofa, or do a refreshing and comfortable shaving in shower. The rotary shaver easily adapts to either shaving foam or gel for a smoother and closer shaving experience.

This electric shaver is washable and easy to clean, that means including head and body of this electric razor can be washed directly by water.

The electric shaver is not only easy to use but also compact and portable. Ergonomic design allows the electric razor can be held in one hand and meet all of your needs for shaving. All in all, the rotary shaver is perfectly made for home, office, or on-the-go use. Keep one in your bathroom, briefcase, or office desk.

This electric razor for men has a LED Display that reminds you about the charing status, blade change reminder, cleaning required status. Come with a USB cable(NO USB adapter), you can charge the electric shaver with any DC5V power source, up to about 45 minutes shaving time after about 8 hours charging. Enjoy convenient charging at home, or on the road. Perfect and convenient for every businessman and travelers. The Electric Razor uses Compact and lightweight body design, with multi-function heads, only take up very little space. Nicely for business trip/household. You will find it a perfect shaving kit no matter using it at home or on travel.

Specifications
  • Weight: 0.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.