3P Experts 30 watt 6 Port USB Charging Station Black
Mfr # 3PX-6USBHUB-BLK
Zoro # G304123778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3P Experts
- MFR # 3PX-6USBHUB-BLK
- Zoro # G304123778
- UPC # 616361359178
- Country of Origin China
- Category Portable Device Chargers
Description
Charge up to 6 USB devices at once from a single outlet, outputs up to 2.4 amps for each port (puts out 30W/ 6A overall, does not support Qualcomm Quick Charge). Puts out up to 2.4 amps for each port (30W/6A Overall), charges your Apple iPhone 7 / Samsung S8 plus and more at maximum speed. Automatically detect all connected devices, adjust the output accordingly, ensure a constant voltage to minimize charging time. Worldwide 100-240 volt AC input voltage, compact and lightweight make it perfect to charge multiple devices no matter where you need to go. Transform only 1 outlet into a 6-dock charging station, the best solution for charging multiple devices in your home or office. Slips easily into a bag or pocket, so youre ready to charge no matter where you need to go.
Includes- 1 x 6 Port USB Charger, 1 x User Manual
- Apple iPhone 7 Plus, 7, Se, 6s, 6s Plus, 6 Plus, 5, 5C, 5s, 4,4s, iPad Pro/Mini/Air, iPod, Samsung Galaxy S8 Plus S8, S7 Edge S7, S6 Edge, S6, S5, S4, S3, Note 5, 4, 3,2 Tablet, HTC One 10 A9 X V S M9 M8, Kindle (Fire), LG G5, Optimus F3, Nexus 5 6 7 9 10, Motorola Droid RAZR MAXX, Blackberry and more, It can also charge External Battery Pack, GPS, PSP, PS4 Controller, Wireless Speaker / Headphones, Mp3 Players, and other USB Powered Devices
- Color: Black
- Material: ABS
- Input: AC110-240V / 50-60Hz
- Output: DC 30W/6A Overall
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN inReach Mini 2, Black (010-02602-01)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT Worksite USB PD Charger, 1-Port, 30W (131 9872 DW2)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- SATECHI 72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray (ST-TCPDCCM)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- 3P Experts Portable Device Chargers