Shop All Gauze & Dressings
3Mioban2
3M Ioban 2 Sterile Antimicrobial Incise Surgical Drape, 23 x 33in, 40PK
Mfr # 6651EZ
Zoro # G711204640
product price: $2,230.99
/pk 40, $55.77/ea
Free Shipping & Returns
$2,230.99
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
- Brand 3Mioban2
- MFR # 6651EZ
- Zoro # G711204640
- Country of Origin United States
- Category Gauze & Dressings
Description
Surgical Drape 3MIoban2 Antimicrobial Incise Drape 23 W X 33 L Inch Sterile Polyethylene liner, full-width handle, and imprinted strip at one end Liner comes off smoothly, effortlessly, with no tearing, for easier drape delivery Handle controls liner release and drape application Strip is imprinted with stop signs to indicate when the end of the drape is near Surgical drapes with an antimicrobial film designed to provide a sterile surface all the way to the wound edge and continuous antimicrobial activity throughout the procedure Incise drapes are made with a ''low memory'' film that conforms to body contours and stretches to allow limb manipulation 23 inches wide x 33 inches long
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
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- FIRST AID ONLY First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box (FAE-7115)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- OASIS Versalon Type Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200 Per Pack (PK444)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- DYNAREX Elastic Bandage, 6In x 12ft. 18 In, PK50 (3666)
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- 3Mioban2 Gauze & Dressings