Shop All Gauze & Dressings
3Mioban2
3M Ioban 2 Sterile Antimicrobial Incise Surgical Drape, 17 x 23in
Mfr # 6650EZ
Zoro # G611204634
product price: $24.49
/ea
$24.49
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
- Brand 3Mioban2
- MFR # 6650EZ
- Zoro # G611204634
- Country of Origin United States
- Category Gauze & Dressings
Description
Surgical Drape 3MIoban2 Antimicrobial Incise Drape 17 W X 23 L Inch Sterile Polyethylene liner, full-width handle, and imprinted strip at one end Liner comes off smoothly, effortlessly, with no tearing, for easier drape delivery Handle controls liner release and drape application Strip is imprinted with stop signs to indicate when the end of the drape is near Surgical drapes with an antimicrobial film designed to provide a sterile surface all the way to the wound edge and continuous antimicrobial activity throughout the procedure Incise drapes are made with a ''low memory'' film that conforms to body contours and stretches to allow limb manipulation Yellow surgical drape is 17 x 23 inches
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
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- MEDIQUE Plastic Bandage, 1x3", PK100 (60033)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- OASIS Sterile Stretch Gauze Rolls 2 in.X4.1 Yds (3112)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3026)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- 3M Adhesive Dressing Medipore 35 x 4, 25Bx (3566)
- 3Mioban2 Gauze & Dressings