Shop All Lanyard & Lifeline Accessories
3M
Zorbit Energy Absorber
Mfr # 7401013
Zoro # G9557941
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Zorbit
- Weight Capacity 310 lb
- For Use With Horizontal Lifeline System
- Hardware Material Stainless Steel
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7401013
- Zoro # G9557941
- UPC # 840779003884
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Energy Absorber |
Series | Zorbit |
Weight Capacity | 310 lb |
For Use With | Horizontal Lifeline System |
Hardware Material | Stainless Steel |
Includes Mounting Hardware | No |
Attaches To | Anchor Lifeline |
Add-On Style | Single Span |
Compatible Attachment Points | Anchor Lifeline |
Description
Energy Absorber, Horizontal Lifeline Component Energy Absorber, Weight Capacity 310 lb, Compatible Attachment Points Anchor Lifeline, Hardware Material Stainless Steel, For Use With Horizontal Lifeline System, Add-On Style Single Span, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT 3-Piece Hi Visibility Rain Suit (R111L)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- THOROGOOD SHOES Chelsea Boot, M, 5, Black, PR (804-6134 5 M)
- 3M Web Scaffold Choker, D-Ring (1201390)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- SAFEWAZE Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook (018-5009)
- GUARDIAN PURE SAFETY GROUP 4Ft REPLACEMENT Hook And Loop STRAP (10815)
- KONG USA Classic S.Steel Kl Firemanmm 50 Kg.120 (555B00PP0K)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M Lanyard & Lifeline Accessories