Shop All Water Filter Cartridges
3M
Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H
Mfr # Z2UB12PD205UW
Zoro # G4090027
product price: $656.99
/pk 2, $328.50/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration of Insulation Oil Used in Power Generation
- Flow Rate 1 gpm/sq. ft.
- For Use With Oils Contaminated With Carbon Particles and Moisture
- Height 7-3/8"
- Max. Pressure 35 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # Z2UB12PD205UW
- Zoro # G4090027
- UPC # 00016145090806
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 7-3/8" |
Outside Dia. | 12" |
Details
Application | Filtration of Insulation Oil Used in Power Generation |
Flow Rate | 1 gpm/sq. ft. |
For Use With | Oils Contaminated With Carbon Particles and Moisture |
Max. Pressure | 35 psid |
Max. Temp. | 140 Degrees F |
Material | Nitrile (Gasket) |
Item | Zeta Plus UW Fltr Crtrdg,Mdl Z2UB12PD20,Package Quantity 2 |
Description
Zeta Plus UW Fltr Crtrdg,Mdl Z2UB12PD20,Package Quantity 2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 2-3/4" O.D., 23 39/64 in H (5613801)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M Solid Filter Cartridge, 30 gpm, 50 Micron, 2.6" O.D., 30 in H (RT30L16G20NN)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- 3M Water Filter Cartridges