Shop All Anchorage Connectors
3M
Z Maxi Clamp, 4-Pack
Mfr # 7241204
Zoro # G201866457
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Length 2 in
- Attachment Point Clamp
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7241204
- Zoro # G201866457
- UPC # 840779013081
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 in |
Details
Item | Z Maxi Clamp |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Clamp |
Color | Silver |
Rope Lifeline Component | Rope Grab |
For Use With | Standing Seam Roof Top Anchor |
Anchorage End Connection | Clamp |
Brand and Series | DBI-SALA(R) |
Anchor Base Attachment Style | Clamp |
Clamp Compatible Seam | Bulb Standing Seam |
For Roof Orientation | Flat, Inclined |
Number of Clamps | 4 |
Description
Z Maxi Clamp, Anchor Material Steel, Clamp Compatible Seam Bulb Standing Seam, Length 2 in, Number of Clamps 4, Attachment Point Clamp, For Roof Orientation Flat, Inclined, Mounting Type Clamp-On, Weight Capacity 310 lb, Anchor Base Attachment Style Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- JJ KELLER DOT Flip Placard (58178)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Tie-Off Adaptor (5900578)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Drop-Thru Anchor (2104818)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- TIE DOWN ENGINEERING Inverted L Fall Arrest Overhead 14Ft-3In (13891)
- 3M Anchorage Connectors