3M

X5A PELTOR, X5 Black Over-the-Head Earmuffs


product price: $67.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 399X5A
  • Zoro # G710779217
  • Country of Origin Unknown
  • Category Earmuffs

Description

With a noise reduction rating of 31 decibels and a CSA Class AL rating these earmuffs are perfect for use in agriculture food processing sanitation engineering inspection and construction where hearing protection is required. Hearing protection should be worn around loud machinery and equipment to help prevent hearing loss or damaged eardrums. Stainless Steel Bands : The black color of these earmuffs allows for supervisors to quickly and easily conduct hearing protection compliance checks. These earmuffs are made with a stainless steel band construction that helps resist bending and warping to offer consistent pressure over prolonged wearing periods. Hard Hat Compatible : The headband is built with a twin design to reduce heat buildup and provide a secure fit. The capmount design of these earmuffs allows for a hard hat sold separately to be attached providing comprehensive protection and they are also compatible with 3M's H700 hard hats sold separately. They are able to adjust to most hard hats without using an adapter. Adjustability for a Customized Fit : The replaceable earcups of these earmuffs are filled and foam for long lasting comfort and their low profile design makes them ideal for use with other PPE. These earcups form a tight seal over the ears to effectively block harmful noise. The earcups are also able to adjust to 3 different positions: the usage position the standby position and the storage position for ultimate versatility. Prevent hearing damage in the workplace with these ergonomic earmuffs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.