Shop All Automotive Polisher Accessories
3M
Wool Compnding Pad, 5.25In, PK10
Mfr # 01927
Zoro # G7581025
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compounding
- Pile Thickness (In.) 3/4 in
- Size 5 1/4 in Diameter
- Material Wool
- Characteristics This 5 1/4 in diameter buffing pad is designed for use with Finesse-it(TM) compounds or Perfect-it(TM) III compounds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 01927
- Zoro # G7581025
- UPC # 00051111510438
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 5 1/4 in Diameter |
Outside Diameter | 5 1/4 in |
Details
Item | Wool Compnding Pad,5.25 |
Application | Compounding |
Pile Thickness (In.) | 3/4 in |
Material | Wool |
Characteristics | This 5 1/4 in diameter buffing pad is designed for use with Finesse-it(TM) compounds or Perfect-it(TM) III compounds. |
Color | White |
Accessory Type | Wool Compnding Pad,5.25" |
Product Type | Pad |
Texture | Smooth |
Backing Pad Type | Hook-and-Loop |
Attachment | Hook-and-Loop |
Compatible Tool Type | Polishers |
Features | Refines Scratches in a Paint Repair Process, Wool Dissipates Heat, Leaves Surface Cooler, Wool Provides Aggressive Cut as Compared to Foam Pads |
Description
Wool Compnding Pad,5.25 In., Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color White, Material Wool, Maximum Speed Not Applicable, Texture Smooth, Thickness Not Applicable, Outside Diameter 5 1/4 in, Compatible Surface Material Not Applicable, Compatible Tool Type Polishers, For Use With Mfr. Model Number Not Applicable, Application Compounding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Hydraulic Cylinder Rod 4" x2" x0.05" (A-AHC16982)
- REMA TIP TOP Rema Radial Tire Repair Unit (RAD182)
- MOTORCRAFT MOTOR ASY-SEAT ADJUSTER (MM990)
- DONALDSON Mounting Band, Plastic, P777732 (P777732)
- 3M Buffing Pad, 11/16" Pile (60980031383)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M Polishing Pad, 5-1/4 In (92500)
- 3M Adhesive/PSA Dsc BU Pad, 6D, PK10 (7000045680)
- 3M 3M Finesse-it Buffing Pad 02648, 3-1/4 in Orange Foam White Loop (7000000636)
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- FLITZ Buffing Ball, Polishing Type, 5" Size (PB101-50)
- 3M Automotive Polisher Accessories