Shop All Epoxy & Structural Adhesives
3M
Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug
Mfr # DP100
Zoro # G203964007
Sold in multiples of 12 for $1,679.88
Free Shipping & Returns
$1,679.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Container Size 1 gal
- Container Type Jug
- Series Scotch-Weld DP100
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DP100
- Zoro # G203964007
- UPC # N
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Wood Glue |
Color | Off-White |
Container Type | Jug |
Series | Scotch-Weld DP100 |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Brand & Series | 3M |
Description
Epoxy Adhesive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- HENRY Sealer & Dampproofer, 1 gal, Black (HE107046)
- FLEX PASTE Rubber Paste Black 3Lb (PFSBLKR32)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Adhesive Remover, 2216 Series, Purple, 32 oz, Trigger Spray Bottle, 2 PK, 1:01 Mix Ratio (2216)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- 3M Epoxy Adhesive, Gray, Can (3M08237)
- 3M Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- GORILLA GLUE Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time (GOR4200101)
- 3M Epoxy & Structural Adhesives