Shop All Adhesive Primers, Activators and Removers
3M
Wood Glue, Light Brown, 1 gal, Jug
Mfr # AC77-2
Zoro # G3464282
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Plastics
- Color Light Brown
- Application For Difficult-to-Bond, Low Surface Energy Plastics
- Container Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AC77-2
- Zoro # G3464282
- UPC # 00048011627281
- Country of Origin Unknown
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 gal |
Details
Item | Wood Glue |
Type | For Plastics |
Color | Light Brown |
Application | For Difficult-to-Bond, Low Surface Energy Plastics |
Container Type | Jug |
Dry Time | 5 to 60 Sec. |
For Use With | Cyanoacrylate Adhesives |
Flash Point (F) | 0 |
Specific Gravity | 0.693 |
Viscosity | 3cP |
Description
Primer, Specific Gravity 0.693, Flash Point (F) -0.4 Degrees F, Standards -, Viscosity 3cP, Dry Time 5 to 60 sec
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 10 mL Bottle (231926)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- 3M 4" X 5/8" ADHESIVE ERASER WHEEL - EA (3M3612)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- 3M 24 Oz Adhesive Remover Citrus Base (021200-49048)
- 3M Adhesive Remover, Clear, 18.7 oz, Aerosol Can (62-4883-4930-9)
- 3M Contact Cement, FastBond Spray Activator 1 Series, Neutral, 5 gal, Pail, 2 PK (56533)
- MAX PRO Ink and Adhesive, Remover, 5 oz. (IR-003-043)
- 3M Adhesive Primers, Activators and Removers