Shop All Wire Disconnects
3M
Wire Terminal Kit, Crimp Tool, 96 pcs
Mfr # SDTK-1
Zoro # G5836765
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sizes 6
- Connector Assortment Type Crimp Terminals
- Sizes Included 10 to 12 AWG, 16 to 14 AWG, 18 to 10 AWG, 18 to 14 AWG, 22 to 16 AWG, 22 to 18 AWG
- Wire Type Solid, Stranded
- Includes (16) Closed End Connectors, (16) Instant Auto-Electric Connectors, (16) Self Stripping Electrical Tap Connectors, (24) Female Butted Seam Disconnects, (24) Male, Crimping Tool, White Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDTK-1
- Zoro # G5836765
- UPC # 00054007419839
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Number of Sizes | 6 |
Sizes Included | 10 to 12 AWG, 16 to 14 AWG, 18 to 10 AWG, 18 to 14 AWG, 22 to 16 AWG, 22 to 18 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 10 to 18 AWG, 14 to 18 AWG, 16 to 22 AWG, 18 to 22 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Details
Item | Wire Terminal Kit |
Connector Assortment Type | Crimp Terminals |
Wire Type | Solid, Stranded |
Includes | (16) Closed End Connectors, (16) Instant Auto-Electric Connectors, (16) Self Stripping Electrical Tap Connectors, (24) Female Butted Seam Disconnects, (24) Male, Crimping Tool, White Plastic Case |
Standards | RoHS 2011/65/EU |
Description/Special Features | The 3M(TM) Scotchlok(TM) Terminal Assortment Kit SDTK-1 consists of a white plastic case with 12 individual product compartments, including a space for your 3M(TM) TH-440 crimping tool. |
Tools Included | Crimping Tool |
Terminal Type | Butt Splice Connectors, Closed-End Crimp Connectors, Female Quick Disconnects, Insulation-Displacement Connectors, Male Quick Disconnects |
Kit Type | Terminal |
Number of Pieces | 96 |
Termination Style | Crimp |
Insulation Material | Nylon |
Special Features | The 3M(TM) Scotchlok(TM) Terminal Assortment Kit SDTK-1 Consists of a White Plastic Case with 12 Individual Product Compartments, Including a Space for Your 3M(TM) TH-440 Crimping Tool |
Manufacture Model Numbers Included | TH-440 |
RoHS Compliant | Yes |
Description
Wire Terminal Kit, Insulation Material Nylon, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 96, Termination Style Crimp, Tools Included Crimping Tool, Manufacture Model Numbers Included TH-440, RoHS Compliant Yes, Connector Assortment Type Crimp Terminals, Includes (16) Closed End Connectors, (16) Instant Auto-Electric Connectors, (16) Self Stripping Electrical Tap Connectors, (24) Female Butted Seam Disconnects, (24) Male, Crimping Tool, White Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- 3M Wire Disconnects